
ABB ELECTRIFICATION CANADA INC 643 Steel City® Flush Service SVC Floor Box 3 Gangs Rectangular
Description
Floor box with 3/4 inch conduit tapping furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Flush Service SVC Floor Box | Type | Rectangular |
Width | 0 - 139.7 mm | Depth | 92.07 mm |
Cubic Capacity | 111 in³ | Number of Gangs | 3 |
Material | Cast Iron, Steel | Cable Entry | HUB3/4 in |
Standards | UL E2969 | Application | Ideal for the Modern Office with Workstations That Have Power, Communications and Data Equipment |
UPC | 785991618242 |
Packages
1 - UNIT - 1 |