
ABB ELECTRIFICATION CANADA INC CI3104-KSSX-5/8 DVICE BOX 2-1/2IN K/O STL STUD 5/8
Description
Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 16 cubic inches volume. Concentric knockouts (5/8 inch), mounting strap for steel stud installations and integral additional support bracket.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Iberville® |
Item Name | Device Box | Type | 1-Outlet |
Length | 3 in | Width | 2 in |
Depth | 2-1/2 in | Cubic Capacity | 16 in³ |
Material | Steel | Color | Silver |
Mounting Type | Stud | Gangable | Yes |
Cable Entry | 5/8 in | For Use With | Non-Metallic Sheathed and Armoured Cable |
Application | For use with nonmetallic sheathed and armoured cable | UPC | 622538130938 |
Packages
25 - UNIT - (25) |