Abbotsford
tab521711234ecn

ABB 521711234ECN Box outlet steel welded 20.9x9x12.6"

Price $16.9031 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:521711234ECN

Description

Square outlet box. It is made of galvanized steel, welded construction.

Specifications

Brand Name Thomas & Betts Item Name Square Outlet Box
Type 1-Outlet, Single, Welded Length 102 mm
Width 4 in Depth 53.85 mm
Cubic Capacity 30.3 in³ Material Steel
Finish Continuously Galvanized Color Silver
Number of Knockouts 13 For Use With Conduit
Standards UL E2969 Listed Application For use with conduit
UPC 785991167276

Packages

1 - UNIT - 1