Abbotsford
tab664cstswblk

ABB 664-CST-SW-BLK Steel City® Floor Box Cover Scrub Watertight, Rectangular, Recessed Service Black

Price $297.1901 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:664-CST-SW-BLK
Documents Documents

Description

Steel City® Concealed service cover made of polycarbonate for use with 664 and AFM-2 series floor boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type Scrub Watertight, Rectangular, Recessed Service
Length 8-1/8 in Width 5-1/8 in
Material Polycarbonate Color Black
For Use With 665 and AFM 4 Series Floor Boxes Standards UL E2969 Listed
Application For use with 664 and AFM 2 series floor boxes UPC 785991032659

Packages

1 - UNIT - 1