
EGS FSKWT2 WET LOC FSK TOGGLE SW COVER
Description
Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-19/32 IN Opening, Number Of Outlet: (1) Toggle Switch, Mounting: Box, Length: 4.56 IN, Width: 2.81 IN, For Use With Toggle Switches
Specifications
Brand Name | Appleton | Item Name | Single Receptacle Cover |
Type | Single Rocker | Material | Die-Cast Copper-Free (4/10 of 1%) Aluminum |
Number of Outlets | 1 | Cable Entry | 1-19/32 in |
Mounting Type | Box/Screw | For Use With | Blade Plugs, Toggle Switches, Switch/Dimmer |
Application | For Locking or Non-Locking Blade Plugs or Toggle Switches | UPC | 781381462280 |
Packages
1 - UNIT - 1 |