
HOFFMAN 5.12 inch x 7.09 inch QLine E Series Enclosure Panel, Plated Mild Steel
Description
Adjustable-depth Panels for use in QLine E polycarbonate enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Qline™ |
Item Name | Enclosure Panel | Type | Panels and Panel Accessories |
Length | 5.70 in | Width | 98 mm |
Material | Steel | Thickness | 1.52 mm |
Finish | Zinc Plated | For Use With | 175 x 125 mm Frame |
Application | For Controls and Drives, Corrosive Environments | UPC | 783510144098 |
Packages
1 - UNIT - 1 |