
EXM MANUFACTURING 30 inch x 30 inch x 8 inch One Door Type Enclosure, Gray
Description
One Door Type; Steel Material; Electrostatically Applied Polyester Power Over Phosphatized Surface Finish; ANSI/ASA 61 Gray Body, White Panel Color; 30 Inch; 30 Width in Inch; 30 Inch; 30 Height in Inch; 8 Inch; 8 Depth in Inch; 762 Height in mm.
Packages
1 - UNIT - 1 |