Abbotsford
hofcsd363610lg

HOFFMAN 36 inch x 36 inch x 10 inch CONCEPT Type 4 and 12 Single-Door Wall-Mount Enclosure, Light Gray

Price $1,341.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD363610LG
Documents Documents

Description

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Door, Double Lock
Width 36 in Depth 10 in
Height 36 in Cover Type Quarter Turn Latch
Gauge 16 or 14 NEMA Rating NEMA 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color RAL 7035 Light Gray
Standards UL 508A Listed File Number E61997, cUL Listed, CSA C22.2 No. 94 File Number E61997 Application For Machine Control Applications
UPC 783510377298

Packages

1 - UNIT - 1