Abbotsford
mil39500g

MILWAUKEE 39-500G 500 Ft. Green Braided Line W/Reel

Price $21.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:39-500G

Description

The Empire braided line is made from a durable, #18, 100% braided nylon. It comes in 250 ft., 500 ft. and 1000 ft. rolls, with green, orange, pink, white and yellow color options. The 250 ft. and 500 ft. sizes include a durable plastic handle for easy dispensing. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience and trust to the category.


Durable #18 braided nylon

165lb tensile strength

Made in the USA

Available in 250 ft., 500 ft., and 1000 ft. lengths

Available in green, orange, pink, white and yellow

Available in green, orange, pink, white and yellow

Specifications

Brand Name Milwaukee Tool Length 4.38 in
Material Nylon Color Green
UPC 045242572076

Packages

1 - UNIT - 1