Abbotsford
mil39500or

MILWAUKEE 39-500OR 500 Ft. Orange Braided Line W/Reel

Price $21.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:39-500OR

Description

The Empire braided line is made from a durable, #18, 100% braided nylon. It comes in 250 ft., 500 ft. and 1000 ft. rolls, with green, orange, pink, white and yellow color options. The 250 ft. and 500 ft. sizes include a durable plastic handle for easy dispensing. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience and trust to the category.


Durable #18 braided nylon

165lb tensile strength

Made in the USA

Available in 250 ft., 500 ft., and 1000 ft. lengths

Available in green, orange, pink, white and yellow

Available in green, orange, pink, white and yellow

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Braided Line with Reel Diameter 0.06 in
Length 500 ft Material Nylon
Color Orange Tensile Strength 165 lb
Packaging Type Reel Includes Plastic Handle
UPC 045242572106

Packages

1 - UNIT - 1