Abbotsford
cspe14238x200eg

ABB E142-3/8X200EG Screw cap hex head electrogalvanized steel 3/8x2"

Price $1.9495 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-3/8X200EG

Description

Superstrut® Hexagonal head cap screw made from electro galvanized grade 2 mild steel and are case hardened. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.375 in Material Steel
Finish Electrogalvanizing Thread Type UNC
Application For use with channel and channel fittings UPC 786210079080

Packages

100 - UNIT - (100)