×

Gescan.com and the mobile app will be unable to process orders and quotes from September 13th @ 6pm EST to September 14th @ 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
abbe14212x100ss6

ABB 1/2 inch x 1 inch Superstrut Hex Head Cap Screw, Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:E142-1/2X100SS6

Description

Cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.5 in Material Stainless Steel
Thread Type UNC Application For use with channel and channel fittings
UPC 616013106358

Packages

50 - UNIT - (50)