
RACK-A-TIERS MFG.INC. F64503 SCREW TAP PH8 x 9/16inWAFER HD
Description
Specifications
Brand Name | Rack-A-Tiers | Item Name | Tapping Screw |
System of Measurement | Imperial | Thread Diameter | #8 |
Length | 9/16 in | Drive Type | Phillips |
Head Type | Wafer |
Packages
1 - UNIT - 1 |