
H.PAULIN 5055-2181 Papco® Flat Washer 3/8 in 18-8 Stainless Steel
Description
18.8 Stainless steel flat washer.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Flat Washer | Nominal Size | 3/8 in |
Inside Diameter | 25/64 in | Outside Diameter | 7/8 in |
Thickness | 0.062 in | Material | 18-8 Stainless Steel |
Series | 5055 | System of Measurement | Imperial |
Packaging Quantity | 100/Pack | UPC | 771878036063 |
Packages
100 - UNIT - (100) |