
RACK-A-TIERS F810250 ANCHOR PLASTIC #8-10 X1 1/4in BLU 250/PK
Description
#8 - 10 x 1-1/ 4 inch Blue Plastic Screw Anchor.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Screw Anchor |
Thread Size | #8-10 | Material | Plastic |
Finish | Blue | Length | 1-1/4 in |
Packaging Quantity | 250/Pack |
Packages
1 - UNIT - 1 |