
FESTO INC 542558 MS4-DE-1/4-10V24 soft-start valve
Description
soft-start valve MS4-DE-1/4-10V24 To slowly pressurise and exhaust pneumatic systems, flow direction from left to right Type of actuation=electrical, Assembly position=Any, Manual override=(* detenting, * Pushing), Design structure=Piston seat, Type of reset=mechanical spring
Specifications
Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
Type | 2-Position, 2-Way | Pressure Rating | 4 - 10 bar |
Body Material | Die-Cast Aluminum | Series/Model | MS |
Nominal Size | G1/4 | Actuator | Electrical |
Flow Rate | 2000 l/min | Softgoods Material | NBR |
Dimensions | 67.9 mm L x 40 mm W x 112.9 mm H | Temperature Rating | -10 to 50 °C |
Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
1 - UNIT - 1 |