Abbotsford
Final sale
mysmysav11

MYSA SMART THERMOSTAT FOR ELECTRIC BASEBOARDS

Inventory
Unavailable for order
Manufacturer:COPELAND
Manufacturer #:MYSA-V1-1

Description

Mysa Smart Thermostat for Electric Baseboard Heaters. Smart thermostat for electric baseboards, fan-forced, + other high voltage electric heating systems. Control from anywhere with FREE mobile app. Customize your heating schedule. Save up to 26% on electricity costs. Integrate with your smart home. Install easily in 15 minutes.

Specifications

Brand Name Mysa Smart Thermostats Item Name Programmable Thermostat
Type Hardwired Voltage Rating 120/240 V
Amperage Rating 16 A Programming Modes Vacation
Display Type LED with Capacitive Touch Button Accuracy +/-0.5 °F
Power Source 3800 W Mounting Vertical
Warranty 2 yr Application For Electric Baseboards, Fan Forced, High Voltage Electric Heating Systems

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought