Abbotsford
appfehba

EGS FEHBA BRACKET HING ATXFE SERIES

Price $311.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FEHBA

Description

The Appleton™ Viamaster™ LED luminaire serires is ideal for use in NEC and CEC Governed harsh and hazardous locations. Their contemporary, low profile design is suitable for tight spaces and is easy to retrofit in the same mounting footprint as their fluorescent counterparts. Offering various mounting, size and lumen output options, the Viamaster LED delivers upto 7800 lumens of comfortable, uniform illumination. Equipped with a battery back up option, the Viamaster™ LED emergency version delivers upto 1,000 lumens of illumination for 90 minutes of emergency lighting. Built to last in harsh conditions, the Industry leading thermal management provides safe, reliable operation over a wide temperature range

Specifications

Brand Name Appleton Sub Brand ATX™
Item Name Bracket Material Aluminum
Type Hinged, Light-Duty Series/Model FL Series
Color/Finish Gray Application For Oil Refineries, Petrochemical Facilities, Pulp and Paper Mills, Underground Tunnels, Food Processing and General Manufacturing Facilities
UPC 781381304610

Packages

1 - UNIT - 1