Abbotsford
appfvsm

APPLETON GROUP CANADA LTD FVSM Bracket surface mounting FVR fluo fixture

Price $153.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:FVSM

Description

Appleton FR/FZ/FD for use in locations where a high degree of corrosion resistance is required. FR Series for use in areas where high humidity or water vapor are present could be used indoors or outdoors in protected locations(wet locations). FR series are available with one or two watertight 1/2”Hubs. FZ and FD Series for wet-location use where protection against dirt, water and moisture is necessary. FZ series are available with either 1/2” NPT or cable gland. Fixtures are available with ballasts to support T12 and T8 lamps. Low operating costs provide more lumens per Watt than incandescent fixtures. Housing is smooth, seamless, one-piece injection molded. Lens comes in high-impact polycarbonate plastic or impact resistant acrylic. Fixtures are washable, non-conductive and corrosion-resistant. Enclosure is rated at IP65 dust-proof and protected against water spray. Lens is securely clamped to fixture using six corrosion-proof molded tension latches. Lens is impact-resistant acrylic to protect lamps against breakage and protect work area from broken lamp glass. Electrical components are mounted on a metallic wireway. Reflector is supported by internal safety springs. Optional fusing protects circuitry against occasional line voltage

Specifications

Brand Name Appleton Item Name Bracket
Mounting Surface Material Steel
Type Bracket Color/Finish Gray
For Use With FV Series Non-Metallic Fluorescent Luminaries Application For FV Series Nonmetallic Fluorescent Luminaires
UPC 781381848992

Packages

1 - UNIT - 1