
EGS EFHM75 Appleton Fixture Hook
Description
Appleton EF Safety Support Hook, Malleable, ¾" Male Thread, 3/8" Opening, 90 Lbs Max
Specifications
Brand Name | Emerson | Sub Brand | UNILETS |
Item Name | Hook | Type | Supporting Bracket |
Size | 3/4 IN | Material | Malleable Iron |
Finish | Anthracite | Dimensions | 74.7 mm L |
For Use With | Fluorescent Fixture | Application | For Dummy Side of Lighting Fixtures |
UPC | 781381277204 |
Packages
1 - UNIT - 1 |