
ACUITY 2898CV 2 ft x 4 ft 120-347V 6000LM 3CCT LFRM Series Lithonia Frame
Description
Lay-in LED Frame, 2FT x 4FT, Switchable lumens – 3500LM, 4300LM, and 5500LM, Switchable CCT – 3500K, 4000K, and 5000K, 120-347.The LITHONIA® FRAME offers a modern, upscale aesthetic with functionality and performance to match. The Frame features selectable lumen output and switchable color temperature to allow you to fine tune the look and feel of your space. Featuring the latest optical technology, the Frame is designed to provide the same lighting specifications as a traditional LED flat Panel.
Specifications
Brand Name | Lithonia Lighting | Voltage Rating | 120-347 V |
DLC | Y | Series | LFRM Series Lithonia FRAME |
Lighting Technology | LED | Average Life | 60,000 hours |
Color Temperature | 3500K, 4000K, 5000K | Lumens | 4000LM, 5000LM, 6000LM |
Mounting Type | The remote mount driver features integral T-bar clips to easily mount into the ceiling and allow for easy access for maintenance. | Housing Material | Aluminum |
Dimensions | 2 ft x 4 ft | Standards | CSA certified to meet US and Canadian standards |
Packages
1 - UNIT - 1 |