
DISTRI-LITE INC RZR-400-CP12-WH FIXT LED SLIM RCS 4in IC5CCT 830LM WHI 12/PK DIM
Description
Razor Round LED Slim White 12 Pack 4 inch Downlight with a simple flick of the switch, this feature offers the user the choice of 3 color temperatures. For ease of color selection, the switch is located on the light unit instead of the junction box and still allows the unit to slip under a joist application.
Specifications
Brand Name | NDR Electric | Item Name | Downlight |
Type | Airtight, Dimmable, Slim | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Ceiling Opening | 4-1/4 in | Housing Material | Die-Cast Aluminum |
Series | Razor | Beam Angle | 107° |
Recessed Trim Type | 4 in | Average Life | 50000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 680 lm |
Cord Type | (6) 12 AWG (Insulated), (8) 14 AWG (Insulated) | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5 in dia x 1/2 in H |
Standards | cETLus Listed, Energy Star Certified, UL 1598 and CSA C22.2 No. 250.0-08 | Application | For Indoor, Outdoor Residential, Hospitality, Commercial and Multifamily Applications |
Packages
1 - UNIT - 1 |