
LIGHTHEADED LIGHTING LTD 2-550-T-MR16-01-F Nemo 4 in Adjustable Trim Square
Description
The small nemo trim, with its sealed and flush glass face, brings nuanced architectural lighting to wet locations baths, covered walkways, entryways and outdoor living spaces. Wet location listed. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 optional media.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Nemo |
Item Name | 4 in Adjustable Trim | Type | Square |
Lamp Type | MR16 Halogen | Ceiling Opening | 4-1/2 in |
Housing Material | Die-Cast Aluminum | Series | 2-550-T |
Mounting Type | Recessed | For Use With | 2-025, 2-065 Non-Insulated, 2-015, 2-017 Insulated, 2-035 Remodel, 2-065, 2-105 Specialized Housings |
Standards | cETLus Listed | Application | For Wet Location |
Packages
1 - UNIT - 1 |