
SIGNIFY THPJ109SCTBK FIXT LED TRACK HEAD CYLJUNO TRK 1000LM 5CCT BLK
Description
Lightolier LED Performance Track Heads are an economical solution used for displays, accent, and task lighting. The selectable correlated color temperature allows for concentrated light in a variety of color options. With the two outputs, multiple mounting heights can be covered to ensure the desired illumination levels are met.
Specifications
Brand Name | Juno | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Black | Mounting | Suitable for ceiling mounted track only |
DLC | Y | Series/Model | THP Series Track Head |
Wattage | 10 W | Frequency Rating | 60 Hz |
Fixture Material | Aluminum | Color Rendering Index (CRI) | 90 |
Lumens | 1000 Lumens | Color Temperature | 2700K/3000K/ 3500K/4000K |
Average Life | 50,000 hrs | Includes | Comes with a 36° Wide Flood standard beam and has a 24° Narrow Flood included as optional. |
Standards | ETL listed | Application | Used for displays, accent, and task lighting |
Packages
1 - UNIT - 1 |