
STANPRO 69652 20W 120V DSL-L GEN. 2 Series Double-Head LED Security Light, Bronze
Description
The DSL-L GEN. 2 security light is CCT selectable with 3 color temperature options (3 000/4 000/5 000 K) to best suit all your commercial and residential application needs. This dual head LED security light also features a built-in dusk to dawn sensor which allows to turn on the lights at dusk and turn off the light at dawn. For added safety, this generation includes the option of having the luminaire ON at all times and comes with a motion sensor. Offering superior performance while improving on energy savings, this fixture is ideal for walkways, yards, driveways, patios, parking lots and loading docks.
Specifications
Brand Name | Stanpro | Item Name | Security Light |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | LED | Number of Lamps | 2 |
Housing Finish | Bronze | Series | DSL-L |
Amperage Rating | 0.18 A | Detection Range | 10 - 60 ft |
Average Life | >100000 hr | Color Temperature | 3000K/4000K/5000K |
Color Rendering Index (CRI) | 80+ | Lens Type | Frosted Glass |
Lumens | 1,974 Lumens | Enclosure Type | IP65 |
Mounting Type | Ceiling, Surface, Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 8-1/2 in W x 6 in D x 9-1/2 in H | Standards | cETLus Listed, Meets Requirements of ICES-005 Issue 5 for Class B |
Application | Ideal for walkways, yards, driveways, patios, parking lots and loading docks. | UPC | 069549028715 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |