Abbotsford
keerwp30sctg110bz

SIGNIFY 18W/24W/30W 120-277V 3CCT Generation 1 Residential Wall Pack, Bronze

Price $72.93 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:RWP30-SCT-G1-10-BZ

Description

The Residential Wall Pack boasts a discreet design that seamlessly complements any building exterior. With just one SKU, you’ll have access to three wattage options and three CCT (Correlated Color Temperature) selectable choices.

Specifications

Brand Name Signify Sub Brand Stonco
Item Name LED Wallpack Type Dual Select
Voltage Rating 120-277V Fixture Wattage 18W/24W/30W
Lamp Type LED Number of Lamps 36
Housing Finish Powder Coat Finish Bronze Series RWP 30W Series
Amperage Rating 550 mA Average Life 50000 hr
Color Temperature 3000K/4000K/5000K Color Rendering Index (CRI) 70 CRI
Lens Type UV Stabilized Polycarbonate Lens Lumens 2600/3400/4100 lm
Mounting Type Mounts to standard 3 ½” to 4” round and octagonal or 4" round electrical junction boxes. Housing Material Die-cast aluminum housing
Dimensions 5.44 in W x 3.74 in D x 8.74 in H Standards cETL listed.
UPC 190096197224

Packages

4 - UNIT - (4)