Abbotsford
appjgbng

EGS JGBNG Appleton Green Pilot Light Jewel and Guard, Green

Price $99.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:JGBNG

Description

Appleton™ explosionproof, dust-ignitionproof EFD/EFDB and EDS Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD/EFDB and EDS Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Brand Name Appleton Sub Brand Intraground™
Item Name Pilot Light Guard Material Aluminum
Color/Finish Green Type Jewel/Guard Assembly
For Use With N1 and N2 Series Pilot Light Standards UL 508, UL 698, UL 1203, UL E10449, E81751
Application For N1 And N2 Series Pilot Light UPC 781381765848

Packages

1 - UNIT - 1