
SATCO LIGHTING S11775R1 LAMP LED A19 9W 5CCT800LM ND 4/PK S11775R1
Description
Specifications
Brand Name | Satco | Type | Type A |
Bulb Shape | A19 | Bulb Base | E26 |
Power (Wattage) | 9W | Lumens | 800 Lumens |
Color Temperature | 2700K/3000K/3500K/4000K/5000K | Average Life | 15000 hours |
Light Color | White | Color Rendering Index (CRI) | 90 |
Beam Angle | 220 | Voltage Rating | 120V |
Amperage Rating | 0.7 Amp | Frequency Rating | 60Hz |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -20C (-4F) to +45C (+113F) | Diameter | 2.36 |
Maximum Overall Length | 4.13 | Environmental Conditions | Damp |
Packages
1 - UNIT - 1 |