Abbotsford
lutlbdg2whc

LUTRON L-BDG2-WH-C 1.3W 5V 300mA Caseta Smart Bridge Wireless Repeater (Canadian Packaging), White

Price $132.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-BDG2-WH-C
Documents Documents

Description

The Smart Bridge allows for setup, control, and monitoring of Caséta Wireless devices and Lutron wireless shades from a smartphone or tablet using the Lutron App..

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Smart Bridge Type Smart Bridge
Voltage Rating 5 VDC Material Plastic
Frequency Rating 431 - 437 MHz Power Rating 1.3 W
Dimensions 2-3/4 in L x 2-3/4 W x 1.19 in H Mounting Table Top
Temperature Rating 0 °C to 40 °C Standards cUlL Listed, NOM Certified, FCC Compliant
Application For Lighting and Shade Control UPC 784276102261

Packages

1 - UNIT - 1 3 - UNIT - 3 18 - UNIT - 18