
ACUITY 267TUJ AESTHETIC DIMMING SWITCH-POD, JUST ONE T
Description
Wall Switch Sensor, Multi-way Option, White
Specifications
Brand Name | Lithonia Lighting | Item Name | Dimming Switchpod |
Type | 1-Gang, Wireless | Voltage Rating | 120 - 277 VAC |
Frequency Rating | 50/60 Hz | Amperage Rating | 6.7 A at 120 VAC, 4.3 A at 277 VAC |
Power Rating | 800 W at 120 V, 1200 W at 277 V | Color/Finish | White |
Series/Model | SPODMRA JOT | Operating Temperature | 0 - 60 °C |
Environmental Conditions | Up to 75% Non-Condensing | Dimensions | 1.68 in W x 1.63 in D x 2.74 in H |
Mounting | Box | Special Features | Electronic Ballast |
Standards | CEC Title 20 Compliant, RoHS Compliant | Application | For Education, Government, Healthcare, Hospitality, Offices and Banks, Retail |
UPC | 194994374176 |
Packages
1 - UNIT - 1 |