Abbotsford
mil48223741

MILWAUKEE 48-22-3741 INKZALL™ Red Paint Marker

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3741

Description

Milwaukee INKZALL™ liquid paint markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL™ liquid paint markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL™ liquid paint markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL™ liquid paint markers provide the longest lasting marks that are both water and UV resistant.


Writes on dirtiest, hottest, roughest surfaces

Durable acrylic nib

Water & UV resistant markings

10 Second dry time

Marks on surfaces up to 300-degrees F

Valve activated marker

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Paint Marker Ink Color Red
Tip Type Durable Acrylic Nib Drying Time 10 sec
Form Liquid Length 6.09 in
Application For Dirtiest, Hottest, Roughest Surfaces UPC 045242363391

Packages

12 - UNIT - (12)