Abbotsford
mil48223761

MILWAUKEE 48-22-3761 INKZALL™ Blue Paint Marker

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3761

Description

Milwaukee INKZALL™ liquid paint markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL™ liquid paint markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL™ liquid paint markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL™ liquid paint markers provide the longest lasting marks that are both water and UV resistant.


Writes on dirtiest, hottest, roughest surfaces

Durable acrylic nib

Water & UV resistant markings

10 Second dry time

Marks on surfaces up to 300-degree F

Valve activated marker

Specifications

Brand Name Milwaukee Sub Brand INKZALL
Length 6.09 in UPC 045242363414

Packages

12 - UNIT - (12)