×

Gescan.com and the mobile app will be unable to process orders and quotes from September 13th @ 6pm EST to September 14th @ 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
levlb215t

LEVITON LB215-T 15A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker

Price $20.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:LB215-T

Description

15A 2-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. Supports both 120/208V and 120/240V applications

Specifications

Brand Name Leviton Sub Brand BRANCH BREAKERS
Item Name Molded Case Circuit Breaker Number of Poles 2
Amperage Rating 15 A Voltage Rating 120/240 V
Trip Type Thermal Magnetic Temperature Rating -40 °C
UPC 078477644652

Packages

1 - UNIT - 1