
SIEMENS CANADA LTD US2:Q220EG BRKR 2P 20A 240V 10kA30mA QEB GFCI
Description
Specifications
Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
Type | Low Voltage, Miniature | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 240 V | Terminal Connection | Plug-In |
Trip Range | 30 mA | Dimensions | 3 in W x 7 in D x 2.8 in H |
Standards | UL 489 Listed | Application | For Residential |
Packages
1 - UNIT - 1 |