
LEVITON LB240-T 40A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker
Description
40A 2-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. Supports both 120/208V and 120/240V applications
Specifications
Brand Name | Leviton | Sub Brand | BRANCH BREAKERS |
Item Name | Branch Circuit Breaker | Type | Standard |
Number of Poles | 2 | Amperage Rating | 40 A |
Voltage Rating | 120/240 V | Mounting Type | Plug-On |
Trip Type | Thermal Magnetic | UPC | 078477644706 |
Packages
1 - UNIT - 1 |