
LEVITON LB260-T 60A 2-Pole Standard Thermal Magnetic Branch Circuit Breaker
Description
60A 2-Pole Standard Branch Circuit Breaker with Thermal Magnetic Trip Technology and Plug-On Installation. Supports both 120/208V and 120/240V applications
Specifications
Brand Name | Leviton | Sub Brand | BRANCH BREAKERS |
Item Name | Branch Circuit Breaker | Type | Standard |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 60 A | Voltage Rating | 120/208/240 VAC |
Mounting Type | Plug-On | Trip Type | Thermal Magnetic |
Dimensions | 2 in W x 3.1 in D x 3.9 in H | Standards | CSA-C22.2 No. 5-02 Certified, EMC, FCC Approved, RoHS Compliant, UL 489 Listed |
UPC | 078477644737 |
Packages
1 - UNIT - 1 |