
SIEMENS HF363 VBII Heavy Duty, Fusible, Enclosed, Single Throw, Toggle Safety Switch 100 A, 600 V, 3 P, Steel NEMA 1
Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A).
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Type | Heavy Duty, Enclosed, Fused, Single Throw, Toggle | Voltage Rating | 600 V |
Amperage Rating | 100 A | Number of Poles | 3 |
Connection Type | MECHANICAL LUGS | Operating Cycles | 10000 |
Frequency Rating | TRUE | Standards | UL98 |
Application | DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS | UPC | 783643151024 |
Packages
1 - UNIT - 1 |