
MERSEN ATC1 Automotive Fuse Fast Acting, Miniature 1 A, 32 VDC,
Description
Miniature automotive blade fuse made up of plastic body with fast-acting feature. For use with automobiles, trucks and other low voltage applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Automotive Fuse |
Type | Fast Acting, Miniature | Voltage Rating | 32 VDC |
Amperage Rating | 1 A | Material | Plastic |
Mounting | Clip | Standards | UL Listed, RoHS Compliant, CE |
UPC | 068938305406 |
Packages
5 - UNIT - (5) |