Abbotsford
gouk300504

MERSEN 1250/1300V Square Body High-Speed Protistor® Size 73 Fuse-Link

Price $1,250.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:K300504

Description

These 1250/1300V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles.The Protistor® have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. Fuses are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.All fuse-links can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Specifications

Mounting Type Bolted UPC 3605340329445

Packages

1 - UNIT - 1