
ABB TM2412RCU 120/240VAC 125Amp GE Distribution PowerMark Gold™ and Plus™ Standard Main Breaker Load Center
Description
PowerMark⢠Residential load center for main lugs convertible to main breaker. 125 A, 120/240 VAC. Total 1-pole space for 1 inch is 24 and 1/2 inch is 0. Top feed type. 1 to 2/0 (copper-aluminium) AWG/KCMIL main wire size. Suitable for use as service entrance equipment when Installed in accordance with the national electrical code. 22kAIC RMS symmetrical, except where noted. 6 to 42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down.
Specifications
Brand Name | GE | Sub Brand | PowerMark Gold |
Item Name | Load Center | Type | Convertible |
Number of Circuits | 24 | Number of Spaces | 24 |
Voltage Rating | 120/240 VAC | Amperage Rating | 125 A |
Interrupt Rating | 22 kA | Phase | 1 |
Mounting Type | Plug-In | Series/Model | TM |
Feed Location | Top/Bottom | Breaker Type | Main |
Wiring Configuration | 3-Wire | Conductor Size | 1-2/0 AWG |
NEMA Configuration | NEMA 3R, R4 | Dimensions | 12-1/2 in W x 4-5/8 in D x 26-7/16 in H |
UPC | 783164113068 |
Packages
1 - UNIT - 1 |