Abbotsford
mirmix2351apa

MIRCOM MIX-2351APA Select Series Intelligent Photoelectric Smoke Detector

Price $153.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:MIX-2351APA

Description

The Select Series low profile thermal detectors are intelligent addressable plug-in detectors with point ID capability that enables each detector address to be set with rotary address switches providing exact device locations.The MIX-2351AP(A) photoelectric detector’s re-designed optical sensing chamber is engineered to sense smoke produced by a wide range of combustion sources in accordance with more stringent code standards. The sensitivity of Select Series detectors can be programmed using the control panel software to suit the environment.

Specifications

Brand Name Mircom Item Name Intelligent Smoke Detector
Voltage Rating 15 - 32 VDC Sensor Type Photoelectric
Humidity 10% to 93% non-condensing Series/Model Select
Amperage Rating 200 uA Color White
Dimensions 6.2 in dia x 2 in H Operating Temperature 32 - 122 °F
Standards FM Approved, Service Listed, UL Listed, ULC Certified

Packages

1 - UNIT - 1