Abbotsford
mil48736000

MILWAUKEE 48-73-6000 Free-Flex Knee Pad

Price $36.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-6000

Description

The MILWAUKEE® Free-Flex Knee Pad is designed to provide lightweight comfort. These professional knee pads are constructed with lightweight, comfortable foam for easy movement around the jobsite. These construction knee pads are built with a water-resistant cap to withstand changing environments. The quick on and off, adjustable straps allow the knee pad to be easily adjusted to the correct size.


Lightweight, Comfortable Foam

Water Resistant Cap

Quick On and Off, Adjustable Strap

Secure Adjustable Buckle

Adapts to Surfaces

Soft Comfortable Strap

High Density Foam

Debris Guard

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Knee Pad
Type Free-Flex Size Universal
Material Plastic Color Black/Red
Closure Type Hook and Loop UPC 045242560899

Packages

3 - UNIT - (3)