Abbotsford
mil48732025

MILWAUKEE 48-73-2025 Tinted High Performance Safety Glasses

Price $25.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2025

Description

The Milwaukee® performance safety glasses are designed with high impact, fog-free lenses. The lenses are high-velocity impact tested providing military grade impact protection. The protective eyewear has fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses withstand the demands of a job site. Clear and tinted options are available for working indoors or outdoors.


Military grade impact protection

Lasting fog-free lenses

Durable anti-scratch lenses

ANSI Z87.1+

CSA Z94.3

MIL-PRF-32432 Ballistic impact fragmentation - class 1

Comfortable arms for extended wear

Third-party tested

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type High-Performance Lens Coating Fog-Free
Lens Color Black Tinted Frame Color Black/Red
Size One Size Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242552436

Packages

6 - UNIT - (6)