Abbotsford
mil48732041

MILWAUKEE 48-73-2041 Clear High Performance Safety Glasses with Gasket

Price $25.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2041

Description

The Milwaukee® performance safety glasses with gaskets provide advanced protection with ultimate performance. The safety glasses have a remodeler gasket that protects against debris. The lenses are high-velocity impact tested providing military grade impact protection. The protective eyewear has fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses withstanding the demands of a job site. Clear and glare-reducing polarized options are available for working indoors or outdoors.


Removable gasket protects against debris

Military grade impact protection

Lasting fog-free lenses

ANSI Z87.1+

CSA Z94.3

MIL-PRF-32432 Ballistic impact fragmentation - class 1

Comfortable arms for extended wear

Third-party tested

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type High-Performance, Military Grade Lens Coating Anti-Fog
Lens Color Clear Frame Color Black/Red
Size One Size Frame Material Plastic
Includes Gasket Standards ANSI Approved, OSHA Compliant
UPC 045242557981

Packages

12 - UNIT - (12)