Abbotsford
mil48732100

MILWAUKEE ELECTRIC TOOL 48-73-2100 Safety Glasses - Yellow Anti-Scratch Lenses

Price $9.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-2100

Description

The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch yellow lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. Yellow lenses make environments appear brighter, making them ideal for working in low light.


Anti-Scratch. All Day Comfort.

Anti-Scratch Hard Coat Protects Lenses

Comfortable Temple Arms - Extended Wear

Flexible Nose Bridge for Better Fit

Yellow lenses for enhanced contrast in low light applications

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

Third Party Tested

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type Safety Glasses Lens Material Polycarbonate
Lens Coating Anti-Scratch Lens Color Yellow
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242595587

Packages

6 - UNIT - (6)