
KLEIN TOOLS, INC KSCK100-1 Grip slack-pulling flexible-eye medium-duty 1-1.24"
Description
KSCK medium duty-standard length 1 inch to 1.24 inch cable diameter (1 to 1-15/64 inch).
Specifications
Brand Name | Klein Tools | Item Name | Slack Eye Pulling Grip |
Type | Slack-Pulling, Offset Flexible-Eye Pulling Grips | Cable Size | 1 - 1.24 in |
Load Capacity | 800 lb | Material | Forged Steel |
Eye Type | Offset Flexible | UPC | 092644475030 |
Packages
1 - UNIT - 1 |