×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
mil48228880

MILWAUKEE 48-22-8880 5 pc. 2 lb 3/4 in. Split Ring

Price $4.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8880

Description

Milwaukee® 2 lb 3/4 in. split ring is designed to create a secure attachment point for tethering. Easily connect to tools with small tethering holes. Ideal for use with Milwaukee® quick-connect system. Available in four sizes. For use with tools up to two pounds.


Creates a secure attachment point for tethering

0.75 in. diameter

Fast, easy installation

All metal design

Available in four sizes

Third-party tested at 2:1 safety factor

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Split Ring Nominal Size 3/4 in
Material Metal Finish Silver
Application Connecting Tools to Lanyards UPC 045242526307

Packages

1 - UNIT - 1