Abbotsford
mil48228883

MILWAUKEE ELECTRIC TOOL 48-22-8883 5 pc. 2 lb 2 in. Split Ring

Price $7.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8883

Description

Milwaukee® 2 lb 2 in. split ring is designed to create a secure attachment point for tethering. Easily connect to tools with small tethering holes. Ideal for use with Milwaukee® quick-connect system. Available in four sizes. For use with tools up to two pounds.


Creates a secure attachment point for tethering

2 in. diameter

Fast, easy installation

All metal design

Available in four sizes

Third-party tested at 2:1 safety factor

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Split Ring Nominal Size 2 in
Material Metal Finish Silver
Application Connecting Tools to Lanyards UPC 045242526338

Packages

1 - UNIT - 1