Abbotsford
mil48228812

MILWAUKEE 48-22-8812 10 Lbs. 72 in. Extended Reach Locking Tool Lanyard

Price $45.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8812

Description

The Milwaukee® 10 lbs. 72 in. Extended reach locking tool lanyard increases productivity with the industry's best shock absorption while working at heights. The lanyard is engineered to deliver the best shock absorption, slowing the tool gradually if a drop occurs to reduce the risks associated with dropped tools. The 72 in. lanyard has 2X longer reach than a standard Milwaukee 36 in. locking tool lanyard for better accessibility while working overhead or farther from a tethering point. Double-locking carabiners require two actions to open, ensuring a secure connection. The Milwaukee Tool lanyard has integrated swivel carabiner reduces twists when using tools and is ANSI/ISEA 121-2018 compliant. The red color coded lanyard allows for easy identification of the lanyard's weight rating. The Milwaukee 72 in. tool lanyard is for use with tools up to ten pounds.


Designed to reduce risks of dropped tools

Shock absorbing design gradually slows tool

Easy to use

Best shock absorption

Locking carabiner

Integrated Swivel

Color coded by weight rating

Serial numbers for inventory management

Third-party tested at 2:1 safety factor

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Locking Tool Lanyard
Type Extended Reach Load Capacity 10 lb
Length 72 in Color Black/Red
Line Material Nylon/Rubber Strap Width 2-1/4 in
Harness Connection Hook Type Double Locking Carabiner Standards ANSI Approved
Application Reduce risks of dropped tools UPC 045242544042

Packages

6 - UNIT - (6)