Abbotsford
mil48738912b

MILWAUKEE 48-73-8912B High Visibility Cut Level 1 Polyurethane Dipped Gloves - L

Price $43.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8912B

Description

The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 1 Polyurethane Dipped Gloves are designed to provide a better fit for all day comfort. The cut-resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 1 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable work gloves are lightweight for comfortable all-day wear. Milwaukee offers hi-vis gloves in sizes ranging from S-XXL so users can get their perfect fit. The High Visibility Gloves feature color ID bands for users to easily identify cut levels.


Light and Breathable

15 Gauge for Better Dexterity

Soft and Comfortable Material

ANSI/ISEA 105-2016 Cut Level 1

EN 388 - 3121A

SMARTSWIPE™ Touchscreen Compatible Fingertips

High dexterity design when handling small objects

Breathable glove design

High Performance Polyethylene is knit into the gloves for cut protection

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Dipped Work Gloves
Type Breathable, Lightweight, Touchscreen Compatible Gender Unisex
Size Large Material Polyester
Color Black/High Visibility Yellow Length 10.1 in
Cuff/Wrist Style Seamless Cut Level ANSI/ISEA 1
Coating Polyurethane Thickness 15 ga
Standards CE Certified, EN 388 Rating 3121A UPC 045242597185

Packages

12 - UNIT - (12)